This product requires certification to purchase.

You last purchased this on
 
3M™

  • Fast #
  • Part #3M7100178001
  • Item #7341382
  • Manufacturer Part #7100178001
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

  • Fast #
  • Part #3M7100178001
  • Item #7341382
  • Manufacturer Part #7100178001
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 210 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Locates flush-mounted facilities which have become covered by backfill
  • Offers easy marking of buried lines
  • Passive antenna encased in orange water-resistant polyethylene shell
  • Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
  • Works without any external power source
  • Color conforms to APWA standards
  • Frequency: 145.7 kHz
  • Requires Certification

Specifications

Application:
Water
Color Finish Name:
Blue
Depth:
5 ft
Diameter:
4 in
Height:
71/100 in
Length:
5 ft
Material:
Plastic
Number of Tools Included:
1
Thickness:
0.38 in
Tool Type:
Disk Marker