DESCRIPTION

  • All-purpose nylon/polyester mesh wrapped around a yellow urethane sponge
  • Cleans without scratching
  • Gentle enough for non-stick surfaces, china, enamel countertops and porcelain

3M Scotch-Brite® Dobie® 4-3/10 in. All Purpose Pad

3M02120056855

Length:

4-3/10 in

SPECIFICATIONS

Collection
Scotch-Brite® Dobie®
Color Finish
White, Yellow
Height
1/2 in
Length
4-3/10 in
Material
Plastic
Material Type
Nylon, Polyester
Width
2-3/5 in

Starting at
$1.49
EACH
  • QUANTITY