DESCRIPTION

  • Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the work piece
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces

3M 4500 rpm Deburring Wheel

3M04801105135

Diameter:

SPECIFICATIONS

Diameter
8 in
RPM
4500
Width
1 in

Starting at
Call for Pricing
  • QUANTITY