12 in. 4.5 gal Latex Firestop Sealant in Yellow

You last purchased this on
 
3M™

12 in. 4.5 gal Latex Firestop Sealant in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

12 in. 4.5 gal Latex Firestop Sealant in Yellow

  • Fast #
  • Part #3M7000059404
  • Item #1764233
  • Manufacturer Part #7000059404
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sealant designed to help minimize sound transfer
  • Water-based and paintable sealant provides easy application and clean-up
  • Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sag resistant
  • Sag-resistant properties offer clean application as well as strong adhesion
  • Halogen-free
  • Applied with conventional caulking equipment with excellent caulk rate
  • Exceptional adhesion for long-term performance
  • Re-enterable and repairable
  • Excellent adhesion
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-136
Color Finish Name:
Yellow
FM Approved:
Yes
Height:
14-14/25 in
Length:
12 in
Material:
Latex
Product Type:
Firestop Sealant
Size:
4.5 gal
UL Listed:
Yes