46 in. Clean Walk Mat

You last purchased this on
 
3M™

46 in. Clean Walk Mat

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

46 in. Clean Walk Mat

  • Fast #
  • Part #3M7000049622
  • Item #7209370
  • Manufacturer Part #7000049622
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sticky mat captures dirt on contact before tracking it from one area to another. It prolongs life and appearance of floors and carpet and reduces facility maintenance and clean up. Pad length is sufficient for two step contact.
  • Multiple adhesive layers allow for easily renewed surface. Individually numbered tabs ensure that only one layer is removed at a time.
  • Thin floor mat profile minimizes tripping hazard. Bottom layer of the pad firmly attaches to most smooth, clean surfaces, such as tile or sealed concrete.
  • Protecting, preventing, prolonging life, controlling contamination, reducing dirt and dust, keeping clean, removing dirt
  • Facilities, general industrial, maintenance, military, aerospace, construction, transportation, truck, bus, commercial vehicle, manufacturing, automotive, RV, ship yards, metal working, appliance, electronics, food and beverage.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
White
Length:
46 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
1.2 mil
Width:
36 in