DESCRIPTION

  • Easily hand tearable, yet resists slivering
  • Natural rubber adhesive provides good holding power to help resist lifting or curling
  • Not recommended for paint masking
  • Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic and metal
  • Thick backing provides conformability for easy handling and application

3M Tartan™ 48mm 200-Natural Paper Tape

3M04801153466

Length:

55 m

SPECIFICATIONS

Collection
Tartan™
Color Finish
Natural
Length
55 m
Temperature Range
Up to 200° F
Thickness
4.4 mil
Width
48.0 mm

Starting at
$4.82
EACH
  • QUANTITY

DOCUMENTS