DESCRIPTION

  • Adhesive sticks to a variety of surfaces on contact, including recycled content
  • Available with custom printing for security and/or branding
  • Backing resists nicks, abrasions, moisture and scuffing for lasting hold
  • Easily conforms around edges and on rough surfaces for a tight seal
  • Ideal for tightly sealing over-packed and heavy-weight packages

3M Scotch® 48mm Box Sealing Tape in Clear

3M02120072406

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
Clear
Length
50 m
Material
Synthetic rubber-resin adhesive
Thickness
3.1 mil
Width
48.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS