• Cart

DESCRIPTION

  • Easy to use, this packing list envelope is side-loaded
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Non-printed design provides a clear window for logos, instructions or other information
  • Product offers convenient peel-and-stick document attachment
  • Provides control and protection of on-package packing list and invoice documents

3M 5-1/2 x 4-1/2 in. Non-Printed Envelope (Case of 1000)

3M02120073709

Width:

4-1/2 in

SPECIFICATIONS

Color Finish
Clear
Length
5-1/2 in
Width
4-1/2 in

$48.12
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now