DESCRIPTION

  • Built-in shut-off valve
  • Clear housing for easy viewing of cartridge
  • Easy, time-saving filter cartridge replacement
  • Flow rate of 20 gal (75.7 l) per minute for homes and commercial buildings
  • Manufactured from FDA CFR 21 compliant materials

3M Aqua-Pure™ .5 Gpm Ice Maker Filter

CAP717NP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Capacity
1500 gal
Collection
Aqua-Pure™
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Flow Rate
.5 gpm
Height
8-1/4 in
Lead Law Compliant
Yes
Size
1/4 in x 1/4 in