DESCRIPTION

  • Features a 304 stainless steel head helps provide "sweat-in-place" installation plus corrosion resistance
  • Manufactured from FDA CFR 21 compliant materials
  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-out with no need for filter wrench
  • Sanitary quick change (SQC) encapsulated media cartridges reduce contact with the filter media during cartridge change-outs
  • Up to 20 gpm flow rate meets the water pressure demands of most homes

3M 5 Micron Pleated Filter Cartridge

CAP910R

Capacity:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M Purification Aqua-Pure AP902
Capacity
100,000 gal
Cartridge Type
Filter
Contaminant Removal
Sediment, ‎Sediment
Diameter
4-1/2 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
20 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$263.07
EACH
  • QUANTITY