5 oz. Sealant in Aluminum
Scotch-Seal™ 5 oz. Sealant in Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resists weather , water, oil, and gasoline
- One part, aluminum-colored sealant that dries to a tough, flexible film
- Seals metal to glass in windows and doors
- Retains sealing properties after extended aging when painted
Documents
Specifications
- Application:
- General Industrial, Metalworking
- Collection:
- Scotch-Seal™
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Maximum Temperature:
- 80
- Product Type:
- Sealant
- Size:
- 5 oz