DESCRIPTION

  • For cold and intermittent hot water applications

3M 500 ft. Plastic Tubing

C8211302

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
Lead Law Compliant
Yes
Length
500 ft
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
Pipe Tubing Size
3/8 in