12 in. Buffer Floor Pad in Red (Case of 5)

You last purchased this on
 
3M™

5100 Series 12 in. Buffer Floor Pad in Red (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

5100 Series 12 in. Buffer Floor Pad in Red (Case of 5)

  • Fast #
  • Part #3M7000000676
  • Item #5054995
  • Manufacturer Part #7000000676
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used for everyday cleaning under and automatic scrubber
  • Also designed for spray buffing
  • Use to light scrub without dulling the finish
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Use on rotary or automatic floor machines
  • Cleans when damp; buffs when dry
  • Requires Certification

Documents


Specifications

Collection:
5100 Series
Color Finish Name:
Red
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
12 in
Thickness:
1 in
Type:
3M04801108387