3M

55m x 24mm High Temperature Masking Tape

Part #3M05111569105  |  Manufacturer Part #05111569105

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides instant adhesion to metal and other surfaces and resists lifting or curling for super-sharp paint lines
  • Conforms and maintains integrity when formed around a corner
  • Backing is easy to tear, resists slivering and provides one piece removal
  • Smooth, controlled unwind dispenses evenly and is less likely to tear off roll
  • Tape is heat resistant for high-temperature paint-bake cycles

Documents

Specifications

Color Finish: Tan

Length: 55 m

Material: Crepe Paper

Temperature Range: Up to 300 Deg F

Tensile Strength: 26 lbs/inch

Thickness: 7.3 mil

Type: 3M05111569105

Width: 24 mm