10-1/4 in. 10 gpm Replacement Filter for AP430
WTS 10-1/4 in. 10 gpm Replacement Filter for AP430
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scale inhibition helps protect pipes from corrosion
- Easy cartridge change-out helps provide easy system maintenance
- Polyphosphates, included in this product, help to inhibit scale build-up in water heaters (both standard and tank-less styles) and in appliances such as dishwashers and clothes washers which can help extend the life of hot water-using appliances
- Easy, time-saving filter cartridge replacement
- FDA CFR-21 compliant materials*
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Filter
- Collection:
- WTS
- Connection Type:
- NPT
- Contaminant Removal:
- Scale
- Diameter:
- 2-3/4 in
- Filter Life (Months):
- 6 mo
- Filtering System:
- Whole House
- Fits Model:
- AP430
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 10-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure Class:
- 125#
- Style:
- Traditional;Modern
- Temperature Range:
- Up to 100 Deg F
- Weight:
- 1 lb