DESCRIPTION
- Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
- Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
- Non-woven web runs cool and lessens impact on heat-sensitive materials
- Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
- Unique resin system produces less smearing, reducing clean and prep time
3M 6000 rpm Light Duty Light Deburring Wheel
3M04801101662
Diameter:
SPECIFICATIONS
- Diameter
- 6 in
- RPM
- 6000
- Width
- 1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday