Large Full Face Respirator in Dark Grey
6000 Series Large Full Face Respirator in Dark Grey
Package Quantity Info:
CA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement part for 3M Full Facepieces 6000DIN (sold separately)
- Use to convert a 3M Full Facepiece 6000 (sold separately) to a full facepiece 60000DIN
- Approved 3M system component
- Replaceable part can potentially result in respiratory equipment cost savings
- Adapter can extend service life of facepiece
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Material:
- Silicone
- Material Type:
- Thermoplastic Elastomer
- Quick Release:
- No
- Reusable:
- Yes
- Size:
- L
- Style Name:
- 6000 Series