DESCRIPTION

  • Accepts a wide variety of cartridges
  • Conforms to public health requirements for water purification
  • Enables positive cartridge sealing and easy cartridge changes
  • Especially suitable for applications where solenoid valves are used
  • For high flow rates with minimal pressure drop
  • Stainless steel helps provide maximum strength and durability with very high operating pressure rating

3M 64 gpm Cartridge with Heavy Duty Stainless Steel Housing Filter

CSS8EPE316L

Flow Rate:

SPECIFICATIONS

End Connection 1
NPT
Filter Life Months
6
Flow Rate
64 gpm
Lead Law Compliant
Yes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS