7 in. Liquid Bag Filter

You last purchased this on
 
3M™

7 in. Liquid Bag Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

7 in. Liquid Bag Filter

  • Fast #
  • Part #3M7000051116
  • Item #4440820
  • Manufacturer Part #7000051116
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low unit-cost bags are collapsible for easy handling
  • Material has the ability to handle viscous fluids
  • Inside-Outside Flow Configuration, effectively captures contaminants on the inside
  • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
  • Welded seams and thermally treated exterior surfaces for control of fiber migration
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
7 in
Filtering Material:
Yes
Material:
Steel
NSF Certified:
No
Pressure - Maximum:
35 psi