4-1/2 x 7/8 in. Fiber Disc
782C 4-1/2 x 7/8 in. Fiber Disc
Frequently Purchased Together
Product Details
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
- Rapidly cuts carbon steel
- Compatible with 3M™ disc pad face plates and hubs (sold separately)
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Long-lasting abrasive helps reduce cost
Specifications
- Application:
- Bevelling, Blending, Carbon Steel, Deburring, Weld Removal
- Arbor Hole Size:
- 7/8 in
- Collection:
- 782C
- Color Finish Name:
- Maroon
- Diameter:
- 4-1/2 in
- Grit Size:
- 80 µm
- Material:
- Fiber
- Product Type:
- Disc
- RPM:
- 13300