DESCRIPTION

  • For use on floors and hard-to-reach areas
  • Holder sold separately
  • Sheet size: 8"x6"
  • Traps and holds up to 6 times more dust, dirt, sand, and hair than most other dusting systems
  • Use both sides of the duster without touching it

3M Easy Trap Duster 8 x 6 in. Single Roll Duster

3M04801155654

Length:

SPECIFICATIONS

Collection
Easy Trap Duster
Color Finish
Green
Height
8 in
Length
125 ft
Material
Non-Woven Microfiber
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.84
EACH
  • QUANTITY