DESCRIPTION
- Cleans metal, composites, and other materials without altering the base material
- Load and heat resistant non-woven web provides consistent finishing over the life of the pad
- Pad conforms to irregular surfaces and gets into corners without losing performance
- Performs like steel wool grade 00 without shredding, rusting, or splintering
- Ultra fine finishing action outperforms steel wool for cleaning, blending, prepping and finishing on metal, wood, plastics and composites
3M Scotch-Brite™ 9 in. Hand Pad in Grey
3M04801104028
Length:
6 inSPECIFICATIONS
- Collection
- Scotch-Brite™
- Color Finish
- Grey
- Length
- 6 in
- Material
- Aluminum
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday