DESCRIPTION

  • Easily hand tearable, yet resists slivering
  • Natural rubber adhesive provides good holding power to help resist lifting or curling
  • Not recommended for paint masking
  • Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic and metal
  • Thick backing provides conformability for easy handling and application

3M 96mm 200 Masking Tape in Natural

3M04801153468

Length:

SPECIFICATIONS

Color Finish
Natural
Length
55 m
Material
Rubber
Width
96 mm

Starting at
$11.45
EACH
  • QUANTITY