0.75 gpm Drinking Water System Reduces Lead

You last purchased this on
 
3M™

Aqua-Pure™ 0.75 gpm Drinking Water System Reduces Lead

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Aqua-Pure™ 0.75 gpm Drinking Water System Reduces Lead

  • Fast #
  • Part #3M7100049872
  • Item #3028988
  • Manufacturer Part #7100049872
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces particulate to help preserve plumbing and fixtures
  • Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
  • Reduces chlorine taste and odor
  • Suitable for drinking and cooking water and all food application
  • Sanitary twist-off cartridge design to help provide fast and easy cartridge change
  • Includes water shut-off valve for easy cartridge replacement
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Collection:
Aqua-Pure™
Contaminant Removal:
Odor, Sediment
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
.75 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes