Opaque Pressure Relief Filter 45 gpm

You last purchased this on
 
3M™

Aqua-Pure™ Opaque Pressure Relief Filter 45 gpm

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Aqua-Pure™ Opaque Pressure Relief Filter 45 gpm

  • Fast #
  • Part #3M7100008786
  • Item #568746
  • Manufacturer Part #7100008786
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces particulate, rust, and the taste and odor of chlorine, improving the quality of cloudy, colored, or musty water
  • Pressure-relief button makes cartridge change-outs simple
  • High-capacity whole-house water filter provides flow rate of up to 45 gal per minute (170.3 l per minute)
  • Provides filtered water at less cost than bottled water
  • Manufactured from FDA CFR 21 compliant materials
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

Collection:
Aqua-Pure™
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
45 gpm
Height:
23-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes