DESCRIPTION

  • Features 1/4 turn cartridge change-out
  • Manufactured from FDA CFR-21 and/or NSF compliant materials
  • Sanitary quick change (SQC) design eliminates the need to handle the media

3M Carbon Block Post Filter Cartridge

C4755710G2

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential or Commercial
Brand Model Compatibility
3M Purification Full Flow 3MFF100 System
Capacity
1500 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Lead, Sediment
Diameter
2-1/2 in
End Connection 1
NPT
Filter Life Months
12
Filtering System
Point of Use
Flow Rate
.6 gpm
Height
13-3/8 in
Lead Law Compliant
Yes
Material
Carbon
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53

Starting at
Call for Pricing
  • QUANTITY