DESCRIPTION

  • Applied with conventional caulking equipment (excellent caulk rate)
  • Excellent adhesion
  • Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Halogen-free
  • Helps minimize sound transfer
  • Paintable
  • Re-enterable and repairable
  • Sag resistant

3M Cart Firesafe Seal

3M05111511638

Size:

10.1 oz

SPECIFICATIONS

ASTM Specifications
ASTM E 1966, ASTM E 814
Color Finish
Red
Size
10.1 oz
UL Listed
Yes

Starting at
$15.99
EACH
  • QUANTITY

DOCUMENTS