DESCRIPTION

  • Features a 304 stainless steel head helps provide "sweat-in-place" installation plus corrosion resistance
  • Manufactured from FDA CFR 21 compliant materials
  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-out with no need for filter wrench
  • Sanitary quick change (SQC) encapsulated media cartridges reduce contact with the filter media during cartridge change-outs
  • Up to 20 gpm flow rate meets the water pressure demands of most homes

3M Cartridge with Scale

CAP917HDS

Flow Rate:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M™ Aqua-Pure™ AP903 Series
Capacity
100000 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste, Odor, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
4-1/2 in
End Connection 1
NPT
Filter Life Months
6
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
20 gpm
Height
21 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
$348.8
EACH
  • QUANTITY