Safety Impact Goggle with Anti-fog Lens in Clear

You last purchased this on
 
Centurion™

Centurion™ Safety Impact Goggle with Anti-fog Lens in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centurion™

Centurion™ Safety Impact Goggle with Anti-fog Lens in Clear

  • Fast #
  • Part #3M7100009575
  • Item #6470528
  • Manufacturer Part #7100009575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Over-the-glass coverage accommodates most prescription eyewear
  • Direct ventilation system helps reduce the build-up of fog
  • Models with indirect ventilation provide splash protection
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Adjustable elastic strap
  • Polycarbonate lens absorbs 99.9% of UVrays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2015
CSA Certified:
CSA Z94.3
Coating:
Anti-fog
Collection:
Centurion™
Glasses Lens Color:
Clear
Height:
3-1/5 in
Length:
7 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Width:
3-2/5 in