DESCRIPTION

  • Built-in pressure relief for easy cartridge replacement
  • Efficiently reduces chlorine taste and odor
  • Flow rate of up to 45 gal (170.3 l) per minute for homes and commercial units
  • Manufactured from FDA CFR 21 compliant materials
  • Point-of-entry installation for whole home filtration

3M Cold Water Filter Cartridge

CAP11T

Flow Rate:

8 gpm

SPECIFICATIONS

Application
Residential
Cartridge Type
Sediment Cartridge
Contaminant Removal
Chlorine Taste and Odor, Particulate, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
4-9/16 in
End Connection 1
NPT
Filtering System
Whole House
Fitting Size 1
3/4 in
Flow Rate
8 gpm
Height
13-11/16 in
Lead Law Compliant
Yes
Length
13-11/16 in
Maximum Pressure
125 psi
Width
4-9/16 in

Starting at
$162.92
EACH
  • QUANTITY