DESCRIPTION

  • Compatible with 3M™ E-A-Rfit™ validation system
  • Convenient re-sealable plastic bag
  • Ideal for vending applications

3M E-A-R™ Push-Ins™ Corded Foam Earplug with 28dB Noise Reduction Rating

3M08052919092

Color Finish

 

SPECIFICATIONS

Collection
E-A-R™ Push-Ins™
Color Finish
Blue/Yellow
Material
Plastic
Material Type
Polyurethane, Vinyl
Noise Reduction Rating
28
Reusable
No
Type
Roll Down Foam Earplugs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.86
per PACK
  • QUANTITY

DOCUMENTS