Corded Plastic Reusable Ear Plugs (Box of 100)
Corded Plastic Reusable Ear Plugs (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple-flange provides proven protection without rolling or touching plug during insertion.
- Conforms well to the ear's natural oval shape.
- Ergonomic pistol grip for an easier fit
- Noise Reduction Rating (NRR)*: 27 dB. CSA Class AL
- Corded Earplugs
- Washable and reusable.
Documents
Specifications
- Corded Cordless:
- Corded
- Material:
- Plastic
- Material Type:
- Polymer
- Noise Reduction Rating:
- 27
- Package Quantity:
- Box of 100
- Reusable:
- Yes