DESCRIPTION

  • Accommodates wire size of 18 to 10 AWG
  • Includes 3M™ performance plus wire connector R/Y+ and high-impact, UV-resistant polypropylene tube prefilled with moisture-resistant grease
  • Moisture seals the connection for direct-burial applications
  • Rated for 600V applications
  • UL listed, cULus listed and RoHS 2011/65/EU compliant
  • UV-resistant, light blue polypropylene tube and steel spring R/Y+ connector
  • Used for water-intensive applications such as golf courses, irrigation controls and outdoor lighting
  • Withstands a temperature range of -40 to 221 ° F (-40 to 105 ° C)

3M Direct Bury Splice Kit

3M05112858574

Length:

SPECIFICATIONS

Diameter
1 in
Length
3-7/10 in
UL Listed
Yes

Starting at
$1.86
EACH
  • QUANTITY