DESCRIPTION

  • Holder enables use of Stikit™ discs on a right angle grinder or sander
  • Medium density foam provides flexibility when needed for flat or contoured surfaces
  • Red nylon face material provides excellent disc adhesion for high speed applications yet allows quick, easy removal
  • Tapered edge offers flexibility and enhances feather-edging and blending

3M Disc Pad in Blue

3M05114405575

Diameter:

SPECIFICATIONS

Diameter
5 in
RPM
10000
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY