3M
Doodlebug™ Plastic Pad Holder in Orange (Case of 50)
Part #3M7000051998 | Item #7480665 | Manufacturer Part #7000051998
How to get it:
Product Details
- Durable swivel lets holder twist and turn to reach hard-to-get-at places
- Orange plastic holder features special grippers that hold pads firmly in place and provide for easy attachment and changing of pads
- Material: Plastic
- Size: 9" L x 3.75" W
Specifications
Application: Residential
Collection: Doodlebug™
Color Finish: Orange
Color Finish Category: Oranges
Material: Plastic
Package Quantity: Case of 50
Product Type: Pad Holder
UL Listed: No