DESCRIPTION

  • Automatic shutoff meter reminds user to change cartridges
  • Reduces chlorine taste and odor
  • Reduces lead, VOCs, MTBE, and parasitic protozoan cysts
  • Reduces particulate and rust to help preserve plumbing and fixtures
  • Sanitary twist-off cartridge design to help provide fast and easy cartridge change
  • Suitable for drinking and cooking water and all food application

3M Aqua-Pure™ Drinking Water System Reduces Lead

CAPEASYLC

Flow Rate:

SPECIFICATIONS

Application
Residential
Collection
Aqua-Pure™
Contaminant Removal
Odor, Sediment, ‎Sediment
End Connection 1
Push
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
.75 gpm
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY