Battery Radio Enabled Cable/Pipe Locator
Dynatel™ Battery Radio Enabled Cable/Pipe Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trace view mapping display mode
- Four induction frequencies with maximum allowed output power
- Six active frequencies for direct connect
- EMS-ID capability on select models
- All frequency mode in direct connect (four simultaneously)
Documents
Specifications
- Application:
- Detection
- Battery Size:
- AA, C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- 3M™ RFID and EMS markers
- Collection:
- Dynatel™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Power Source:
- Battery
- Tool Type:
- Cable/Pipe Locator
- Volts:
- 240V
- Watts:
- 12 W
- Weight:
- 26.45 lb
- Wireless Communication - FEI:
- Radio