Corded Plastic Disposable Ear Plugs (Pack of 5) in Yellow
E-A-R™ E-A-Rsoft™ Corded Plastic Disposable Ear Plugs (Pack of 5) in Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 2700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient re-sealable plastic bag
- Compatible with 3M™ E-A-Rfit™ validation system
- Ideal for vending applications
Documents
Specifications
- Collection:
- E-A-R™ E-A-Rsoft™
- Color Finish Name:
- Yellow
- Corded Cordless:
- Corded
- Material:
- Plastic
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 33
- Package Quantity:
- Pack of 5
- Reusable:
- No