Corded Plastic Reusable Ear Plugs (Box of 100) in Yellow

You last purchased this on
 
E-A-R™

UltraFit™ Corded Plastic Reusable Ear Plugs (Box of 100) in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
E-A-R™

UltraFit™ Corded Plastic Reusable Ear Plugs (Box of 100) in Yellow

  • Fast #
  • Part #3M7000002320
  • Item #5051910
  • Manufacturer Part #7000002320
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No need to touch the ear tips during earplug insertion, helping to keep ear tips clean longer
  • Soft polymer is washable and reusable
  • Stem helps users insert earplug into their ear canals
  • CSA Class AL
  • Color: Yellow
  • Noise reduction rating (NRR)*: 25 dB for standard Ultrafit and 27 dB for Ultrafit 27.
  • Compatible with the 3M™ E-A-Rfit™ Validation System
  • Requires Certification

Documents


Specifications

Collection:
UltraFit™
Color Finish Name:
Yellow
Corded Cordless:
Corded
Disposable:
No
Material:
Plastic
Material Type:
ABS
Noise Reduction Rating:
25
Package Quantity:
Box of 100
Reusable:
Yes
Size:
One Size Fits Most
Type:
3M80529400038