3M
E-A-R™ UltraFit™ Corded Plastic Reusable Ear Plugs in Blue with Yellow
Part #3M08052940001 | Item #2397437 | Manufacturer Part #08052940001
Product Details
Specifications
Collection: E-A-R™ UltraFit™
Color Finish: Blue/Yellow
Corded Cordless: Corded
Material: Plastic
Material Type: [Polymer, Vinyl]
Noise Reduction Rating: 25
Reusable: Yes