E-A-Rsoft™ NRR 29 Polyurethane and PVC Uncorded Disposable Earplug in Yellow

Part #3M7100088422  |  Item #7480178  |  Manufacturer Part #7100088422

$674.50 per BOTTLE

Color/Finish: Yellow

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: E-A-Rsoft™

Color Finish: Yellow

Material: Foam, Plastic

Material Type: PVC, Polyurethane

Noise Reduction Rating: 29

Reusable: No