Earmuff with Attached Hard Hat in Black and Yellow
Earmuff with Attached Hard Hat in Black and Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits a wide range of industrial safety hard hats, including 3M™ H-700 Series Hard Hats (sold separately)
- Attaches directly to many hard hats without an adapter
- Hard hat attached hearing protection with Noise Reduction Rating (NRR) of 24 dB for moderately high noise exposures
- Noise reduction rating (NRR): 24 db.
- Adjustable earcups may be placed in three positions: 1) Usage position 2) Stand-by position, or 3) Storage position
- Earcups tilt to ensure a customized fit and comfort for individual users
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Black, Yellow
- Noise Reduction Rating:
- 24
- Reusable:
- Yes