Easy Shine 18 in. Applicator Pad

Part #3MI48011554346  |  Item #7480493  |  Manufacturer Part #48011554346

Call for Pricing EACH

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patent pending dual fiber construction with easy glide stripes
  • White w/gold stripes

Specifications

Brand Model Compatibility: 55433 Easy Shine Applicator System

Collection: Easy Shine

Color Finish: White

Length: 18 in

Material: Microfiber

UL Listed: No