8 in. Replacement Supply Tubing with Quick Connect for Easy Shine Floor Finish Applicator System

You last purchased this on
 
3M™

Easy Shine 8 in. Replacement Supply Tubing with Quick Connect for Easy Shine Floor Finish Applicator System

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Easy Shine 8 in. Replacement Supply Tubing with Quick Connect for Easy Shine Floor Finish Applicator System

  • Fast #
  • Part #3M7000126810
  • Item #7480567
  • Manufacturer Part #7000126810
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clean by running warm water through tube.
  • Replace as necessary.
  • The connecting tube transfers floor finish/protector or cleaning chemicals from the 1.5 gallon bag to the bottom of the pole on the 3M™ Easy Shine Floor Finish Applicator Kit
  • Requires Certification

Documents


Specifications

Application:
Hard Floor
BAA Compliant:
No
Brand Model Compatibility:
Easy Shine Floor Finish Applicator System
Collection:
Easy Shine
IAPMO Listed -:
No
Length:
8 in
NSF Certified:
No
Product Type:
Supply Tubing
Rigid:
No