DESCRIPTION

3M Scotch® Electric Insulation Tape in White

3M05400710828

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
White
Lead Law Compliant
Yes
Length
66 ft
Material
Plastic
Material Type
Vinyl
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY