DESCRIPTION

  • Engineered for applications up to 6' in depth
  • Markers are passive antennas with no internal power source to run down
  • Water-resistant, polyethylene shells are impervious to minerals, and chemicals found underground

3M EMS Mini Marker Waste Water

3M05400737767

Diameter:

SPECIFICATIONS

Application
Commercial, Waste Water
Brand Model Compatibility
3M™ Dynatel locators
Color Finish
Black
Depth
6 ft
Diameter
8-1/4 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Pack of 50
Thickness
1.25 in
Type
Mid Range Marker
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY