L Size Vest-style Harness
ExoFit NEX™ L Size Vest-style Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand-up Tech-Lite™ aluminum back D-ring
- Duo-Lok™ quick connect chest and leg straps
- Hybrid shoulder, back and leg comfort padding
- Revolver™ vertical torso adjusters
- Loops for body belt
- Built-in lanyard keepers
- Protective shoulder caps
- Repel™ webbing
- Integrated trauma straps
- Impact Indicator
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1, ANSI Z359.4
- Application:
- Commercial
- Clothing Size:
- L
- Coating:
- Zinc Plated
- Collection:
- ExoFit NEX™
- Color Finish Name:
- Grey
- Lift Capacity:
- 420 ton (short)
- Material:
- Steel
- Product Type:
- Harness
- Tensile Strength:
- 6000 lbs/inch
- Weight:
- 4 lb