DESCRIPTION

  • Helps reduce sediment

3M Fine Dirt and Rust Cartridge

CAP1001

Flow Rate:

SPECIFICATIONS

Application
Residential
Color Finish
White
Contaminant Removal
Fine Sediment
Diameter
2-5/8 in
Flow Rate
8 gpm
Lead Law Compliant
Yes
Length
9-3/4 in
Maximum Pressure
125 psi

Starting at
Call for Pricing
  • QUANTITY