DESCRIPTION

  • Adhesive-backed label for quick installation
  • Fast and effective way to firestop top-side concrete floor penetrations
  • Provides up to 3 hour fire protection when installed properly in tested and listed systems
  • Ready-to-install wrap strips are precut in strips for non-metallic pipes

3M Fire Barricade Tuck Wrap

3M05111518814

Length:

8-1/4 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Color Finish
Grey, Red
Fits Pipe Size
2 in
Length
8-1/4 in
Temperature Rating
550
UL Listed
Yes
Width
2-1/2 in

Starting at
$8.04
EACH
  • QUANTITY

DOCUMENTS