2 x 4 x 9 in. Mineral Firestop Pillow in Red

You last purchased this on
 
3M™

2 x 4 x 9 in. Mineral Firestop Pillow in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

2 x 4 x 9 in. Mineral Firestop Pillow in Red

  • Fast #
  • Part #3M7100138835
  • Item #4489107
  • Manufacturer Part #7100138835
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Intumesces to form a hard char that tightly seals penetrations against flame spread, smoke and toxic gases
  • No wire mesh required
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479)
  • Re-enterable and re-useable for new or retrofit installations
  • Easy to install
  • Meets UL classified code requirement
  • Graphite-free, does not conduct electricity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-814
Color Finish Name:
Red
FM Approved:
No
Height:
4 in
Length:
9 in
Material:
Mineral
Product Type:
Firestop Pillow
Size:
2 in x 4 in x 9 in
UL Listed:
UL 1479
Width:
2 in